121937.00
Description
121937.00 SPECIAL VOLTAGE MOTOR ; POR 1HP 1760RPM 143T TEFC 575V 3PH
Part # 121937.00
BDI # 20182277
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.3 Ampere | 4 Poles
Mounting Method:
Rigid