Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
NP1.3/8
Description
NP1.3/8 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON
Part # NP1.3/8
BDI # 1192058
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
Features
Chain Pitch - Inch:
0.75
Chain Size:
BL644-2
Basic Construction:
Cottered 4X4 Lacing
Chain Pitch - Millimeter:
19.05
Component:
Connecting Link
Inch - Metric:
Inch
Material:
Steel
Chain Series:
Leaf
Internal Special Features:
No
Number of Strands:
2
5537A 2XL
Description
5537A 2XL HI-VIZ SAFETY PARKA ; QUILTED COTTON DUCK O 2XL
Part # V206035A-2XL
BDI # 19441551
32208J
Description
32208J TAPERED ROLLER BEARING ; 40MM BOREX80MM ODX24.75MM W
Part # 32208J
BDI # 1412723
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN:
654393
Precision Class:
Standard
Basic Number:
32208