Page 1 of 8

Next

Compare
11123 / 1.125X1.624X0.25 CRW1 R

COMPARE

11123 / 1.125X1.624X0.25 CRW1 R

Description
CRSEAL 11123 / 1.125X1.624X0.25 CRW1 R ; SGL LIP SEAL

SKF

Part # 11123

BDI # 1242431

Features

Housing Bore - Millimeter: 41.25
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.624
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.125
Shaft Diameter - Millimeter: 28.575
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 180964

Price Inventory : In stock
Loading Price
QTY
F4B-E-108R

COMPARE

F4B-E-108R

Description
F4B-E-108R; 023097 FLANGED BLK BRG ; TYPE E-XTRA

DODGE

Part # 023097

BDI # 240699

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551372
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
ML150 1 7/8

COMPARE

ML150 1 7/8

Description
ML150 1 7/8 JAW COUPLING HUB ; 1-7/8" BORE 3-3/4" HUB DIA

MARTIN SPROCKET & GR

Part # ML150 1 7/8

BDI # 609451

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
51104

COMPARE

51104

Description
51104 THRUST BALL BEARING ; 20MM BOREX35MM ODX10MM W 3 PIECE

NSK

Part # 51104

BDI # 1412504

Features

Height - Millimeter: 10
Bore 1 - Inch: 0.787
Bore 2 - Millimeter: 21
Height - Inch: 0.394
Bore 2 - Inch: 0.827

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Other Features: Single Row | With Flat Seat
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY
SFT30

COMPARE

SFT30

Description
SFT30 FLANGE MOUNTED UNIT ; 30MM ID 141.3MM LG 116.5MM BOLT HOLE

RHP BEARING

Part # SFT30

BDI # 1194014

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY