UCP 208-24
Description
UCP 208-24 PILLOW BLOCK UNIT ; NORMAL DUTY BLOCK WITH SET SCREW
Part # UCP 208-24
BDI # 18137850
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
FRB 5/140
Description
FRB 5 /140 BEARING LOCATING RING ; 140MM OD 5MM WID SS F/BRG HSG
Part # FRB 5/140
BDI # 1421438
FRB 9.5/100
Description
FRB 9.5 /100 BEARING LOCATING RING ; 50MM ID CI 255MM LGX95MM DP
Part # FRB 9.5/100
BDI # 1419894
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.35
Length Thru Bore - Inch:
2.376
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions