6018DDUC3
Description
6018DDUC3 DEEP GROOVE BALL BEARING ; 90MM BOREX140MM ODX24MM W 1-ROW
Part # 6018DDUC3
BDI # 1186243
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5930
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
BL308NR
Description
BL308NR MAXIMUM CAPACITY BALL BEARING ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # BL308NR
BDI # 1188441
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Maximum Type Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
5601
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
100H RIV 10FT
Description
100H RIV 10FT CHAIN ; 100 1-1/4" PITCH RIVETED 10FT/BOX
Part # 100HRB
BDI # 903336
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1
6018ZZ
Description
6018ZZ DEEP GROOVE BALL BEARING ; 90MM BOREX140MM ODX24MM W 1-ROW
Part # 6018ZZ
BDI # 1186251
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5274
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
35-60 CHAIN PULLER
Description
35-60 CHAIN PULLER ; NON-RETURNABLE CHAIN TOOLS
Part # 2361020
BDI # 346606