SI 5699 300ML IDH 135270
Description
SI 5699 300ML IDH 135270 SEALANT ; 18581 RTV SILIC ULTRA GRY 300ML
Part # 135270
BDI # 1055351
Features
Other Features:
Food Grade | Temperature Range -59 to 329 Deg C
Container Type:
Cartridge
Typical Use:
Oil or Water Resistant | Gray
Texture:
Paste
Color:
Gray
Product Name:
Gasketing
Product Type:
RTV Silicone
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
6212DDUC3
Description
6212DDUC3 DEEP GROOVE BALL BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW
Part # 6212DDUC3
BDI # 1412927
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5940
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186381
399A-2
Description
399A-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 2-11/16" BORE
Part # 399A-20024
BDI # 1339550
Features
Component:
Cone
Width - Millimeter:
21.996
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647966
Precision Class:
Standard
Basic Number:
399A