Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
13889-2
Description
13889-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/2" BORE 15/32" WD
Part # 13889-20024
BDI # 1310534
Features
Component:
Cone
Width - Millimeter:
11.913
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647620
Precision Class:
Standard
Basic Number:
13889
6200ZZC3
Description
6200ZZC3 DEEP GROOVE BALL BEARING ; 10MM BOREX30MM ODX9MM W 1-ROW
Part # 6200ZZC3
BDI # 1412855
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5889
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
2.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw