751141-27402
Description
751141-27402 CUBITRON II FIBRE DISC ; 982C 36+ 7"X7/8" DIE
Part # 7000000393
BDI # 1379994
TA01124
Description
TA01124 GROUND THREAD HAND TAP ; 3/4-10 NC BOTTOMING HSS
Part # TA01124
BDI # 18469633
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.98
Outside Diameter - Millimeter:
126.492
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
6804 | 8760In-Lbs