410183N
Description
410183N OIL SEAL ; 1.75IN SHAFT DIA X 2.752IN OD X 0.5 WD
Part # 410183N
BDI # 1342026
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199217
21379 / 2.125X3.623X0.469 CRSA1 P
Description
CRSEAL 21379 / 2.125X3.623X0.469 CRSA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 21379
BDI # 1243548
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
183950
27601 / 2.75X4.249X0.438 CRWHA1 P
Description
CRSEAL 27601 / 2.75X4.249X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 27601
BDI # 1243885
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184781
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199292