14MX-28S-37
Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193028
BDI # 1094879
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed