LM12710-2
Description
LM12710-20024 TAPERED ROLLER BEARING CUP ; PRECISION 1-25/32" OD 0.475" WD
Part # LM12710-20024
BDI # 1363950
Features
Component:
Cup
Width - Millimeter:
12.065
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Outside Diameter - Millimeter:
45.237
Other Features:
Light Medium Duty
Global Part Number GPN:
647341
Precision Class:
Standard
Width - Inch:
0.475
Basic Number:
LM12710
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Global Part Number GPN:
465430
Bushing Series:
SH
6303DDU
Description
6303DDU DEEP GROOVE BALL BRG ; 17MM BOREX47 MM ODX14MM W 1-ROW
Part # 6303DDU
BDI # 1412973
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6204
Description
6204 DEEP GROOVE BALL BRG ; 20MM BOREX47MM ODX14MM W SR OPEN 1-ROW
Part # 6204
BDI # 1412475
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4987
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Global Part Number GPN:
482184
Coupling Type:
Jaw Coupling
Torque:
81 | 157In-Lbs