6318ZZC3
Description
6318ZZC3 DEEP GROOVE BALL BRG ; 90MM BOREX190MM ODX43MM W 1-ROW
Part # 6318ZZC3
BDI # 1186920
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5697
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6316ZZC3
Description
6316ZZC3 DEEP GROOVE BALL BRG ; 80MM BOREX170MM ODX39MM W 1-ROW
Part # 6316ZZC3
BDI # 1186900
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5705
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6220C3
Description
6220C3 DEEP GROOVE BALL BRG ; 100MM BOREX180MM ODX34MM W SR OPEN 1-ROW
Part # 6220C3
BDI # 1186641
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5229
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
37625-2
Description
37625-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 37625-20024
BDI # 1338500
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Global Part Number GPN:
648470
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
37625
71750-2
Description
71750-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 71750-20024
BDI # 1350327
Features
Component:
Cup
Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Global Part Number GPN:
650083
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
71750