6318ZZC3
Description
6318ZZC3 DEEP GROOVE BALL BRG ; 90MM BOREX190MM ODX43MM W 1-ROW
Part # 6318ZZC3
BDI # 1186920
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5697
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
71750-2
Description
71750-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 71750-20024
BDI # 1350327
Features
Component:
Cup
Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Global Part Number GPN:
650083
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
71750
854-2
Description
854-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 854-20024
BDI # 1351842
Features
Component:
Cup
Width - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Global Part Number GPN:
647477
Precision Class:
Standard
Width - Inch:
1.75
Basic Number:
854
22318EAE4C3
Description
22318EAE4C3 SPHERICAL ROLLER BRG ; 90MM BOREX190MM ODX64MM W
Part # 22318EAE4C3
BDI # 1184316
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
PX70 PARA-FLEX ELEMENT
Description
PX70 PARA-FLEX ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011107
BDI # 239573
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
2.188