3312J
Description
3312J ANGULAR CONTACT BALL BRG ; 60MM BOREX130MM ODX54MM W 2-ROW
Part # 3312J
BDI # 1185726
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5312J
Description
5312J ANGULAR CONTACT BALL BRG ; 60MM BOREX130MM ODX54MM W 2-ROW
Part # 5312J
BDI # 1186021
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256709
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)