110415.00
Description
110415.00 GENERAL PURPOSE AC MOTOR ; 1HP 0 75KW 3450RPM TEFC 115/208-230V 1PH
Part # 11041500
BDI # 554486
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.99
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method:
C-Face
115877.00
Description
115877.00 GENERAL PURPOSE AC MOTOR ; POR 1HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 115877.00
BDI # 555022
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid