SB05527
Description
SB05527 ROLOC SURFACE CONDITIONING DISC ; SCOTCH-BRITE
Part # 7000000751
BDI # 1383446
263 RED 50ML IDH 1330585
Description
263 RED 50ML IDH 1330585 THREADLOCKER ; 50ML 263
Part # 1330585
BDI # 1055333
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 400 CP | Torque Breakaway 290; Prevailing 290 In-Lbs
Container Type:
Bottle
Typical Use:
Primerless
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
243 50ML IDH 1329467
Description
243 50ML IDH 1329467 THREADLOCKER ; 50ML
Part # 1329467
BDI # 1055325
Features
Other Features:
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1300 CP | Torque Breakaway 230; Prevailing 40 In-Lbs
Container Type:
Bottle
Typical Use:
Primerless
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength
567 50ML IDH 2087067
Description
567 50ML IDH 2087067 THREAD SEALANT ; PST HAUTE TE 50ML
Part # 2087067
BDI # 20338784
Features
Other Features:
Low Strength | High Viscosity | Food Grade | Viscosity 540000 cP | Temperature Range -54 To 204 Deg C
Container Type:
Tube
Typical Use:
High Temperature
Texture:
Paste
Color:
White
Product Name:
Thread Sealant
32018XJ
Description
32018XJ TAPERED ROLLER BEARING ; 90MM BOREX140MM ODX32MM W
Part # 32018XJ
BDI # 1185484
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
90
Bore - Inch:
3.543
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage | Modification of ISO 355
Global Part Number GPN:
654237
Precision Class:
Standard
Basic Number:
32018