13750 / 1.375X2.162X0.578 HMSHA4 E

COMPARE

13750 / 1.375X2.162X0.578 HMSHA4 E

Description
CRSEAL 13750/ 1.375X2.162X0.578 HMSHA4 E ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 13750

BDI # 1241758

Features

Housing Bore - Millimeter: 54.915
Nominal Width - Millimeter: 14.681
Housing Bore - Inch: 2.162
Solid or Split Seal: Solid
Lip Material: Ethylene Acrylic Elastomer

Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Bore-Tite on OD | With Inner Case
Global Part Number GPN: 605053

Price Inventory : Available to order
Loading Price
QTY