22309EAE4C3
Description
22309EAE4C3 SPHERICAL ROLLER BRG ; 45MM BOREX100MM ODX36MM W 2-ROW
Part # 22309EAE4C3
BDI # 1184219
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22309EAE4
Description
22309EAE4 SPHERICAL ROLLER BRG ; 45MM BOREX100MM ODX36MM W 2-ROW
Part # 22309EAE4
BDI # 1412662
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22217EAE4
Description
22217EAE4 SPHERICAL ROLLER BRG ; 85MM BOREX150MM ODX36MM W 2-ROW
Part # 22217EAE4
BDI # 1412656
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22217-E1-XL
Description
22217-E1-XL X-LIFE SPHR ROLLER BRG ; 85MM X 150MM X 36MM
Part # 22217-E1-XL
BDI # 1410792
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing