8MX-112S-36

COMPARE

8MX-112S-36

Description
8MX-112S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183112

BDI # 1117341

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : In stock
Loading Price
QTY
22230CAME4C3

COMPARE

22230CAME4C3

Description
22230CAME4C3 SPHERICAL ROLLER BRG ; 150MM BOREX270MM ODX73MM W

NSK

Part # 22230CAME4C3

BDI # 1184127

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23134CAMKE4

COMPARE

23134CAMKE4

Description
23134CAMKE4 SPHERICAL ROLLER BRG ; 170MM BOREX280MM ODX88MM W 2-ROW

NSK

Part # 23134CAMKE4

BDI # 17757462

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
1110T10 COVER

COMPARE

1110T10 COVER

Description
1110T10 COVER ; 0776217

FALK

Part # 4300541

BDI # 18106276

Features

Component: Horizontal Split Cover
Width - Millimeter: 161.544
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 10.63

Outside Diameter - Millimeter: 270
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 6.36

Price Inventory : Available to order
Loading Price
QTY
NJ326-E-XL-M1-C3

COMPARE

NJ326-E-XL-M1-C3

Description
NJ326-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NJ326-E-XL-M1-C3

BDI # 1162864

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448517
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY