93125-2
Description
93125-20024 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-20024
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Width - Inch:
1.813
Basic Number:
93125
2 B 110 SK
Description
2 B 110 SK V-BELT SHEAVE ; 2 GROOVES 11.35" OD BUSHED
Part # 2 B 110 SK
BDI # 616420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580482
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
23234 CCK/W33
Description
23234 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23234 CCK/W33
BDI # 1265944
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22232CDE4
Description
22232CDE4 SPHERICAL ROLLER BRG ; 160MM BOREX290MM ODX80MM W
Part # 22232CDE4
BDI # 1184140
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JHM840410-2
Description
JHM840410-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 300MM OD 51MM WD
Part # JHM840410-N0000
BDI # 1360360
Features
Component:
Cup
Width - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649344
Precision Class:
Standard
Width - Inch:
2.008
Basic Number:
JHM840410