7310BYG
Description
7310BYG ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 7310BYG
BDI # 1187789
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254256
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6211DDUC3
Description
6211DDUC3 DEEP GROOVE BALL BRG ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # 6211DDUC3
BDI # 1412923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5946
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3925-2
Description
3925-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 3925-20024
BDI # 1339096
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Outside Diameter - Millimeter:
112.725
Global Part Number GPN:
647587
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3925
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
6211DDU
Description
6211DDU DEEP GROOVE BALL BRG ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # 6211DDU
BDI # 1412922
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No