Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3314JC3
Description
3314JC3 ANGULAR CONTACT BALL BRG ; 70MM BOREX150MM ODX63.5MM W 2-ROW
Part # 3314JC3
BDI # 1185738
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256551
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
632D-2
Description
632D-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5-3/8" OD 3" WID
Part # 632D-20081
BDI # 1348286
Features
Component:
Double Cup
Width - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647790
Precision Class:
Standard
Width - Inch:
3
Basic Number:
632
3312J
Description
3312J ANGULAR CONTACT BALL BRG ; 60MM BOREX130MM ODX54MM W 2-ROW
Part # 3312J
BDI # 1185726
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5313J
Description
5313J ANGULAR CONTACT BALL BRG ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 5313J
BDI # 1186029
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256715
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)