22315EAE4C3
Description
22315EAE4C3 SPHERICAL ROLLER BRG ; 75MM BOREX160MM ODX55MM W 2-ROW
Part # 22315EAE4C3
BDI # 1184284
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218EAE4C3
Description
22218EAE4C3 SPHERICAL ROLLER BRG ; 90MM BOREX160MM ODX40MM W 2-ROW
Part # 22218EAE4C3
BDI # 1184076
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
742-2;742-20024
Description
742-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Part # 742-20024
BDI # 1350639
Features
Component:
Cup
Width - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
5.909
Outside Diameter - Millimeter:
150.089
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
742
37625-2
Description
37625-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 37625-20024
BDI # 1338500
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Global Part Number GPN:
648470
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
37625
832-2
Description
832-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 832-20024
BDI # 1351749
Features
Component:
Cup
Width - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Outside Diameter - Millimeter:
168.275
Global Part Number GPN:
649695
Precision Class:
Standard
Width - Inch:
1.625
Basic Number:
832