Page 1 of 2

Next

Compare
6316ZZC3

COMPARE

6316ZZC3

Description
6316ZZC3 DEEP GROOVE BALL BRG ; 80MM BOREX170MM ODX39MM W 1-ROW

NSK

Part # 6316ZZC3

BDI # 1186900

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 39
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5705
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6316C3

COMPARE

6316C3

Description
6316C3 DEEP GROOVE BALL BRG ; 80MM BOREX170MM ODX39MM W 1-ROW

NSK

Part # 6316C3

BDI # 1186886

Features

Enclosure: Open
Outer Race Width - Millimeter: 39
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5249
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6219ZZC3

COMPARE

6219ZZC3

Description
6219ZZC3 DEEP GROOVE BALL BRG ; 95MM BOREX170MM ODX32MM W 1-ROW 2 SEALS

NSK

Part # 6219ZZC3

BDI # 1186639

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 32
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5700
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N316-E-XL-M1-C3

COMPARE

N316-E-XL-M1-C3

Description
N316-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 80MM BORE X 170MM OD X 39MM W

FAG

Part # N316-E-XL-M1-C3

BDI # 1161710

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448002
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU316-E-XL-M1-C3

COMPARE

NU316-E-XL-M1-C3

Description
NU316-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 80MM BORE X 170MM OD X 39MM W

FAG

Part # NU316-E-XL-M1-C3

BDI # 1164665

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449123
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY