12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
1080T10 COVER
Description
1080T10 COVER COUPLING COVER ; 776214 7.64" OD ALUMINUM
Part # 4300538
BDI # 18105517
Features
Component:
Horizontal Split Cover
Width - Millimeter:
115.57
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7.64
Outside Diameter - Millimeter:
194.056
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
4.55
6CH2263
Description
6CH2263 BEARING HANGER ; 226 SERIES 7" LEN 4-1/2" WIDTH
Part # 6CH2263
BDI # 622505
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
4.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
114.3
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
177.8
Other Features:
6 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
7