JM736110-2
Description
JM736110-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 250MM OD 37MM WD
Part # JM736110-N0000
BDI # 1360950
Features
Component:
Cup
Width - Millimeter:
37
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Other Features:
Medium Duty
Global Part Number GPN:
647963
Precision Class:
Standard
Width - Inch:
1.457
Basic Number:
JM736110
7315BYG
Description
7315BYG ANGULAR CONTACT BALL BRG ; 75MM BOREX160MM ODX37MM W 1-ROW
Part # 7315BYG
BDI # 1187831
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254271
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
N315-E-XL-M1-C3
Description
N315-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # N315-E-XL-M1-C3
BDI # 1161705
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
447999
Number of Rows of Rollers:
Single Row
7315-B-XL-MP-UA
Description
7315-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 75MM X 160MM
Part # 7315-B-XL-MP-UA
BDI # 1152157
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235644
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)