Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592049
Self Aligning:
No
3311BTNC3
Description
3311BTNC3 ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX49.2MM W 2-ROW
Part # 3311BTNC3
BDI # 17757753
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
H715345-2
Description
H715345-2 TAPERED ROLLER BRG CONE ; PRECISION 2-13/16" BORE 1-13/16" WID
Part # H715345-70000
BDI # 1357066
Features
Component:
Cone
Width - Millimeter:
46.05
Inch - Metric:
Inch
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
Heavy Duty
Global Part Number GPN:
645637
Precision Class:
Standard
Width - Inch:
1.813
Basic Number:
H715345
854-2
Description
854-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 854-20024
BDI # 1351842
Features
Component:
Cup
Width - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Global Part Number GPN:
647477
Precision Class:
Standard
Width - Inch:
1.75
Basic Number:
854