7310BYG
Description
7310BYG ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 7310BYG
BDI # 1187789
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254256
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3306BTNC3
Description
3306BTNC3 ANGULAR CONTACT BALL BRG ; 30MM BOREX72MM ODX30.2MM W 2-ROW
Part # 3306BTNC3
BDI # 17757726
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3311BTNC3
Description
3311BTNC3 ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX49.2MM W 2-ROW
Part # 3311BTNC3
BDI # 17757753
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)