Features
Component:
Cover
Width - Millimeter:
58.75
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.313
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5313J
Description
5313J ANGULAR CONTACT BALL BRG ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 5313J
BDI # 1186029
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256715
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22317 EK
Description
22317 EK SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID
Part # 22317 EK
BDI # 1415778
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing