Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592093
Self Aligning:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Keyway on ID
Global Part Number GPN:
465434
Bushing Series:
SH
6302ZZC3
Description
6302ZZC3 DEEP GROOVE BALL BRG ; 15MM BOREX42MM ODX13MM W 1-ROW
Part # 6302ZZC3
BDI # 1412971
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5866
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.129
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
22.225
Global Part Number GPN:
490201
LM12710-2
Description
LM12710-20024 TAPERED ROLLER BEARING CUP ; PRECISION 1-25/32" OD 0.475" WD
Part # LM12710-20024
BDI # 1363950
Features
Component:
Cup
Width - Millimeter:
12.065
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Outside Diameter - Millimeter:
45.237
Other Features:
Light Medium Duty
Global Part Number GPN:
647341
Precision Class:
Standard
Width - Inch:
0.475
Basic Number:
LM12710