22236CDKE4C3

COMPARE

22236CDKE4C3

Description
22236CDKE4C3 SPHERICAL ROLLER BRG ; 180MM BOREX320MM ODX86MM W 2-ROW

NSK

Part # 22236CDKE4C3

BDI # 1184163

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
JHM840410-2

COMPARE

JHM840410-2

Description
JHM840410-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 300MM OD 51MM WD

TIMKEN

Part # JHM840410-N0000

BDI # 1360360

Features

Component: Cup
Width - Millimeter: 51
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300

Other Features: Heavy Medium Duty
Global Part Number GPN: 649344
Precision Class: Standard
Width - Inch: 2.008
Basic Number: JHM840410

Price Inventory : Available to order
Loading Price
QTY