NU318EMC3
Description
NU318EMC3 CYLINDRICAL ROLLER BRG ; 90MM BOREX190MM ODX43MM W 1-ROW
Part # NU318EMC3
BDI # 17761025
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N222-E-XL-M1-C3
Description
N222-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 110MM BORE X 200MM OD X 38MM W
Part # N222-E-XL-M1-C3
BDI # 1161573
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
447951
Number of Rows of Rollers:
Single Row
N316-E-XL-M1-C3
Description
N316-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 80MM BORE X 170MM OD X 39MM W
Part # N316-E-XL-M1-C3
BDI # 1161710
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448002
Number of Rows of Rollers:
Single Row
NU222-E-XL-M1
Description
NU222-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU222-E-XL-M1
BDI # 1163906
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448878
Number of Rows of Rollers:
Single Row
NU316-E-XL-M1-C3
Description
NU316-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 80MM BORE X 170MM OD X 39MM W
Part # NU316-E-XL-M1-C3
BDI # 1164665
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449123
Number of Rows of Rollers:
Single Row