350A-2;350A-20024
Description
350A-2 TAPERED ROLLER BEARING CONE ; PRECISION 1.575" BORE 0.854" WD
Part # 350A-20024
BDI # 1337745
Features
Component:
Cone
Width - Millimeter:
21.692
Inch - Metric:
Inch
Bore - Millimeter:
40.005
Bore - Inch:
1.575
Global Part Number GPN:
649048
Precision Class:
Standard
Width - Inch:
0.854
Basic Number:
350A
352-2
Description
352-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.548" OD 0.859" WD
Part # 352-20024
BDI # 1337767
Features
Component:
Cup
Width - Millimeter:
21.819
Inch - Metric:
Inch
Outside Diameter - Inch:
3.548
Outside Diameter - Millimeter:
90.119
Global Part Number GPN:
648267
Precision Class:
Standard
Width - Inch:
0.859
Basic Number:
352
M86649-2
Description
M86649-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/16" BORE 27/32" WD
Part # M86649-70016
BDI # 1366577
Features
Component:
Cone
Width - Millimeter:
21.438
Inch - Metric:
Inch
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Medium Duty
Global Part Number GPN:
648723
Precision Class:
Standard
Width - Inch:
0.844
Basic Number:
M86649
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592129
Self Aligning:
No