NP2.3/16
Description
NP2.3/16 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON
Part # NP2.3/16
BDI # 1192115
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.55
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
37431A-2
Description
37431A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/32" BORE 27/32" WID
Part # 37431A-20024
BDI # 1338470
Features
Component:
Cone
Width - Millimeter:
21.438
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649781
Precision Class:
Standard
Basic Number:
37431A
37625-2
Description
37625-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 37625-20024
BDI # 1338500
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
158.75
Global Part Number GPN:
648470
Precision Class:
Standard
Basic Number:
37625
2 B 64 SDS
Description
2 B 64 SDS V-BELT SHEAVE ; 2 GROOVES 6-3/4" OD BUSHED
Part # 2 B 64 SDS
BDI # 616468
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580580
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Bolt Solid Plate Fastener
Other Features:
5MM to 11MM Belt Thickness | 360MM Minimum Pulley Dia
Product Name:
Bolt Solid Plate Fastener