ZD62001
Description
ZD62001 CENTER DRILL ; #1 (3/64 X 1/8) 60 DEG HYPER
Part # ZD62001
BDI # 18471470
ZD62003
Description
ZD62003 CENTER DRILL ; #3 (7/64 X 1/4) 60 DEG HYPER
Part # ZD62003
BDI # 18471472
ZD62005
Description
ZD62005 CENTER DRILL ; #5 (3/16 X 7/16) 60 DEG HYPER
Part # ZD62005
BDI # 18471474
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Molded | General Purpose | For Slow Speed Applications
Global Part Number GPN:
635255
6207-2RSR-L038
Description
6207-2RSR-L038 DEEP GROOVE BALL BEARING ; SGL ROW 35MM BORE X 72MM OD X 17MM WD
Part # 6207-2RSR-L038
BDI # 1411038
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3255
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No