Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.331
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
550457
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
8MX-60S-21
Description
8MX-60S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182060
BDI # 1117459
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
2517 1 7/16
Description
2517 1 7/16 TAPERED BUSHING ; 1-7/16" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 1 7/16
BDI # 617925
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
374979
Bushing Series:
2517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Global Part Number GPN:
461197
Bushing Series:
2012
8MGT-720-21
Description
8MGT-720-21 TIMING BELT ; 8MM PITCH 720MM PITCH LEN
Part # 92741090
BDI # 1408876
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377135
Belt Width - Millimeter:
21
Belt Pitch Length - Millimeter:
720
Belt Pitch Length - Inch:
28.346
Belt Style:
Synchronous
Tooth Profile:
Standard HTD