800-5M-25
Description
800-5M-25 TIMING BELT ; 5MM PITCH 800MM PITCH LEN
Part # 92930576
BDI # 1115147
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377161
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
800
Belt Pitch Length - Inch:
31.496
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
FHP
Global Part Number GPN:
383071
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
889
Belt Style:
V-Belt
Belt Outside Length - Inch:
35
Belt Series:
5L
Belt Width - Inch:
0.625
62205-2RS1
Description
62205-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 18MM WD
Part # 62205-2RS1
BDI # 1415143
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262949
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22208 E/C3
Description
22208 E /C3 SPHR ROLLER BRG ; 40MMX80MMX23MM SHAFT MOUNT
Part # 22208 E/C3
BDI # 1418875
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
13535 / 1.375X1.874X0.313 CRWA1 R
Description
CRSEAL 13535 / 1.375X1.874X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13535
BDI # 1414013
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181840