Features
Inch - Metric:
Inch
Number of Bands:
4 Bands
Belt Width - Millimeter:
63.5
Belt Outside Length - Millimeter:
2260.6
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
89
Belt Series:
B
Belt Width - Inch:
2.5
60BTB15
Description
60BTB15 ROLLER CHAIN SPROCKET ; 3/4" P 15T BORE FOR 1610 BUSHING
Part # 60BTB15
BDI # 623403
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32172
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed