EGF20165-E40-Y
Description
EGF20165-E40-Y FLANGED BUSHING ; 20MM ID X 23MM OD
Part # EGF20165-E40-Y
BDI # 1176008
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Metric
Material:
Metal Polymer Composite E40
Length Thru Bore - Millimeter:
16.5
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.65
Global Part Number GPN:
487250
205PP
Description
205PP BALL BEARING ; 25MM ID 52MM OD 15MM WD
Part # P205PP Z3 FS50000
BDI # 1312042
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1296
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
EGB1020-E40-B
Description
EGB1020-E40-B PLAIN BEARING ; POR 10MM ID X 12MM OD X 20MM WD W/BRZ
Part # EGB1020-E40-B
BDI # 1176115
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
Metal Polymer Composite E40-B
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.787
Nominal Outside Diameter - Millimeter:
12
Global Part Number GPN:
487310