PC 9410 1GAL KT IDH 235572
Description
PC 9410 1GAL KT IDH 235572 ; 95551 FLOORING 1GAL
Part # 235572
BDI # 1056142
Features
Container Type:
Kit
Typical Use:
Multi Purpose
Texture:
Multiple Refer to Manufacturer
Color:
Gray
Product Name:
Grouting
Product Type:
Concrete Repair
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
385297
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
3327.4
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
131
Belt Series:
BX
Belt Width - Inch:
0.625
9CH2164
Description
9CH2164 BEARING HANGER ; 216 SERIES 10" LEN 4-1/2" WIDTH
Part # 9CH2164
BDI # 625731
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch:
10