UCP218D1
Description
UCP218D1 PILLOW BLOCK BEARING ; 90MM B 100MM BASE-CTR HGT
Part # UCP218D1
BDI # 1234175
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
96
Other Features:
Single Row
Global Part Number GPN:
514563
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
635-R5M-25-A
Description
635-R5M-25-A SYNCHROFORCE ADVANCE BELT ; NON-RETURNABLE 5MM P 635MM P LEN
Part # 20303873
BDI # 415877
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5M
Other Features:
Conti Synchroforce Advance
Global Part Number GPN:
316845
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
635
Belt Pitch Length - Inch:
25
Belt Style:
Synchronous
Tooth Profile:
Standard HTD