6310 2NSE9 C3
Description
6310 2NSE9 C3 DEEP GROOVE BALL BEARING ; 50MM X 110MM X 27MM WD
Part # 63102NSE9BSXM
BDI # 665050
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6207-2NSE9 C3
Description
6207-2NSE9 C3 DEEP GROOVE RDL BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 6207-2NSEC3BXMM
BDI # 664874
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No