Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Global Part Number GPN:
385218
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
2369
Belt Style:
V-Belt
Belt Outside Length - Inch:
93
Belt Series:
B | 17X
Belt Width - Inch:
0.625
204PP;P204PP Z3 FS50000
Description
204PP ; P204PP Z3 FS50000 BALL BEARING ; 20MM ID 47MM OD 14MM WD
Part # P204PP Z3 FS50000
BDI # 1311984
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1284
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
EM3615T
Description
EM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184T 3642M TEFC F1
Part # EM3615T
BDI # 127357
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted