204PPG

COMPARE

204PPG

Description
204PPG DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD

TIMKEN

Part # 204PPG

BDI # 1311990

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1285
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
P2B-SC-115

COMPARE

P2B-SC-115

Description
P2B-SC-115; 123818 PILLOW BLK BRG

DODGE

Part # P2B-SC-115

BDI # 258455

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row
Global Part Number GPN: 522037
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY