6205
Description
6205 DEEP GROOVE BALL BEARING ; 25MM BOREX52MM ODX15MM W SR OPEN 1-ROW
Part # 6205
BDI # 1412476
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4982
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
262 RED 10ML IDH 231926
Description
262 RED 10ML IDH 231926 THREADLOCKER ; 26221 10ML
Part # 231926
BDI # 1055867
Features
Other Features:
Anaerobic Technology | Penetrating | Food Grade | Viscosity 1800 CP | Torque Breakaway 189; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
General Purpose
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.4
Other Features:
Single Row
Global Part Number GPN:
522021
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
L095 22MM 6X2.8MM KW
Description
L095 22MM 6X2.8MM KW COUPLING HUB ; 22MM BORE 53.594MM HUB DIA
Part # L095-HUB-22MMH7-6X2.8MMKW
BDI # 595457
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling