6318-M-C4
Description
6318-M-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6318-M-C4
BDI # 1151180
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260695
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
NU215MY C3
Description
NU215MY C3 CYLINDRICAL ROLLER BEARING ; 75MM IDX130MM ODX25 MM W
Part # NU215MY C3
BDI # 665609
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451184
Number of Rows of Rollers:
Single Row