Page 1 of 8

Next

Compare
18620-2

COMPARE

18620-2

Description
18620-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/8" OD 17/32" WD

TIMKEN

Part # 18620-20024

BDI # 1311445

Features

Component: Cup
Width - Millimeter: 13.487
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.125

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 79.375
Global Part Number GPN: 650001
Precision Class: Standard
Basic Number: 18620

Price Inventory : In stock
Loading Price
QTY
8JEM

COMPARE

8JEM

Description
8JEM QUADRA-FLEX SLEEVE ; 5-1/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 8JEM

BDI # 624355

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
Loading Price
QTY
6311ZZC3

COMPARE

6311ZZC3

Description
6311ZZC3 DEEP GROOVE BALL BEARING ; 55MM BOREX120MM ODX29MM W 1-ROW

NSK

Part # 6311ZZC3

BDI # 1413017

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 29
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5756
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
10JEM

COMPARE

10JEM

Description
10JEM QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 10JEM

BDI # 614008

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
Loading Price
QTY
L100 1-3/8 5/16X5/32 KW

COMPARE

L100 1-3/8 5/16X5/32 KW

Description
L100 1-3/8 5/16X5/32 KW COUPLING HUB ; 1-3/8" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-1-3/8-5/16X5/32KW

BDI # 592686

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY