R10ZZ
Description
R10ZZ DEEP GROOVE BALL BEARING ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10ZZ
BDI # 1193052
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5159
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R8ZZ
Description
R8ZZ DEEP GROOVE BALL BEARING ; 1/2" BOREX1-1/8" ODX1/4 " W 1-ROW
Part # R8ZZ
BDI # 1193122
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5012
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005ZZC3
Description
6005ZZC3 DEEP GROOVE BALL BEARING ; 25MM BOREX47MM ODX12MM W 1-ROW
Part # 6005ZZC3
BDI # 1412801
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5856
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206ZZC3
Description
6206ZZC3 DEEP GROOVE BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 6206ZZC3
BDI # 1412898
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5832
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7443 / 0.75X1.25X0.25 CRWA1 R
Description
CRSEAL 7443 / 0.75X1.25X0.25 CRWA1 R ; DBL LIP SEAL
Part # 7443
BDI # 1413959
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187223