Page 1 of 2

Next

Compare
26190 / 2.625X3.5X0.438 CRWHA1 R

COMPARE

26190 / 2.625X3.5X0.438 CRWHA1 R

Description
CRSEAL 26190 / 2.625X3.5X0.438 CRWHA1 R ; DBL LIP SEAL

SKF

Part # 26190

BDI # 1243817

Features

Housing Bore - Millimeter: 88.9
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 3.5
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.625
Shaft Diameter - Millimeter: 66.675
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184635

Price Inventory : In stock
Loading Price
QTY
ST-1224-4

COMPARE

ST-1224-4

Description
ST-1224-4 THRUST WASHER BEARING ; 0.380"X.75"X1/8" PWDR MTL BRNZ

ISOSTATIC

Part # 402409

BDI # 525393

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.75
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 9.525
Other Features: Self-Lubricating
Global Part Number GPN: 491943

Price Inventory : Available to order
Loading Price
QTY
2211 E-2RS1TN9

COMPARE

2211 E-2RS1TN9

Description
2211 E-2RS1TN9 SELF ALIGNING BALL BRG ; 55MM BORE 100MM OD 25MM IR WD

SKF

Part # 2211 E-2RS1TN9

BDI # 1420300

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
TT-703

COMPARE

TT-703

Description
TT-703 THRUST WASHER BEARING ; 3/8" BORE 3/4" OD 1/32" THK

ISOSTATIC

Part # 102409

BDI # 1402940

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.75
Length Thru Bore - Millimeter: 0.8
Nominal Bore - Millimeter: 9.525
Other Features: Self-Lubricating
Global Part Number GPN: 492097

Price Inventory : Available to order
Loading Price
QTY
GS1050-0G120.00

COMPARE

GS1050-0G120.00

Description
GS1050-0G120.00 CHAIN GUIDE ; NON-RETURNABLE #50-1 10' LONG

FENNER DRIVES

Part # GS1050-0G120.00

BDI # 17283226

Price Inventory : Available to order
Loading Price
QTY