Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Gold Ribbon
Global Part Number GPN:
284297
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1473.2
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
58
Belt Series:
BX
Belt Width - Inch:
0.625
80X110X10 CRW1 R
Description
CRSEAL 80X110X10 CRW1 R LIP SEAL ; NON-RETURNABLE
Part # 80X110X10 CRW1 R
BDI # 1244039
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185206
1202 ETN9
Description
1202 ETN9 SELF ALIGNING BALL BRG ; 15MM BORE 35MM OD 11MM IR WD
Part # 1202 ETN9
BDI # 1418613
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2200 E-2RS1TN9
Description
2200 E-2RS1TN9 SELF ALIGNING BALL BRG ; 10MM BORE 30MM OD 14MM IR WD
Part # 2200 E-2RS1TN9
BDI # 1415155
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1205 ETN9
Description
1205 ETN9 SELF ALIGNING BALL BRG ; 25MM BORE 52MM OD 15MM IR WD
Part # 1205 ETN9
BDI # 1418537
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing